23W SPIRAL SPRINGLIGHT 41K

Item #: 325622

Cat #: 80102341

UPC: 762148079064

Sign In or Register to view pricing and more.
CFL SpringLight™ 23W SpringLamp® 4100K

Overview

CFL SpringLight™ 23W SpringLamp® 4100K
Also known as: 762148079064, 80102341

Specifications

Color Temperature: 4100 (Cool White)
Base: Medium Screw (E26)
Wattage: 23
Color Rendering Index (CRI): 82
Volts AC: 120
Color: White
Shape: EL/mDT (Twister)
Type: Electronic
Lumens: 1600
Light Technology: Fluorescent
Color Temperature: 4100 (Cool White)
Wattage: 23
Volts AC: 120
Shape: EL/mDT (Twister)
Lumens: 1600
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Color: White
Type: Electronic
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)