Compact Fluorescent Lamp, 14W, Twist, 4100K

Item #: 325617

Cat #: 80101441

UPC: 762148079026

Sign In or Register to view pricing and more.
Compact Fluorescent Lamp, 14 Watt, Twist, 4100K, Base: Medium Screw (E26), 82 CRI, Lumens: 800 63W Equivalent.

Overview

Compact Fluorescent Lamp, 14 Watt, Twist, 4100K, Base: Medium Screw (E26), 82 CRI, Lumens: 800 63W Equivalent.
Also known as: 762148079026, 80101441

Specifications

Color Temperature: 4100 (Cool White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 800, 900
Color: White
Wattage: 14
Shape: EL/mDT (Twister)
Type: Electronic
Length: 4.250 in
Light Technology: Fluorescent
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Lumens: 800, 900
Wattage: 14
Type: Electronic
Light Technology: Fluorescent
Base: Medium Screw (E26)
Volts AC: 120
Color: White
Shape: EL/mDT (Twister)
Length: 4.250 in

Customer Reviews

No reviews for this product
(0)