Compact Fluorescent Lamp, Twist, 9W, 4100K

Item #: 325614

Cat #: 80100941

UPC: 762148079002

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 9 Watt, Bulb: EL/mDT2 (Mini-Twist), Base: Medium Screw (E26), Lumens: 550, CRI: 82, Color Temperature: 4100K

Overview

Compact Fluorescent Lamp, 9 Watt, Bulb: EL/mDT2 (Mini-Twist), Base: Medium Screw (E26), Lumens: 550, CRI: 82, Color Temperature: 4100K
Also known as: 762148079002, 80100941

Specifications

Base: Medium Screw (E26)
Lumens: 550
Color Rendering Index (CRI): 82
Color: White
Wattage: 9
Light Technology: Fluorescent
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Wattage: 9
Lumens: 550
Color: White
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)