Compact Fluorescent Lamp, 14W, G25

Item #: 325598

Cat #: 8060142

UPC: 762148064138

Sign In or Register to view pricing and more.
Compact Fluorescent Lamp, 14W, Bulb: G25 (Globe), Base: Medium Screw (E26), Lumens: 800, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs. SpringLamp Series. 63W Equivalent.

Overview

Compact Fluorescent Lamp, 14W, Bulb: G25 (Globe), Base: Medium Screw (E26), Lumens: 800, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs. SpringLamp Series. 63W Equivalent.
Also known as: 762148064138, 8060142

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 800
Color: White
Shape: G25 (Globe)
Wattage: 14
Type: Electronic
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Base: Medium Screw (E26)
Volts AC: 120
Color: White
Wattage: 14
Color Temperature: 2700 (Warm White)
Color Rendering Index (CRI): 82
Lumens: 800
Shape: G25 (Globe)
Type: Electronic
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)