Compact Fluorescent Lamp, 23W, EL/mDT, 2700K

Item #: 325594

Cat #: 801023

UPC: 762148062318

Sign In or Register to view pricing and more.
Compact Fluorescent Lamp, 23W, Bulb: EL/Mdt (Twist), Base: Medium Screw (E26), Lumens: 1600, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10,000 Hrs. SpringLamp Series. 100W Equivalent.

Overview

Compact Fluorescent Lamp, 23W, Bulb: EL/Mdt (Twist), Base: Medium Screw (E26), Lumens: 1600, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10,000 Hrs. SpringLamp Series. 100W Equivalent.
Also known as: 762148062318, 801023

Specifications

Base: Medium Screw (E26)
Wattage: 23
Color Rendering Index (CRI): 82
Volts AC: 120
Color: White
Shape: EL/mDT (Twister)
Type: Electronic
Lumens: 1600
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Color: White
Type: Electronic
Color Temperature: 2700 (Warm White)
Wattage: 23
Volts AC: 120
Shape: EL/mDT (Twister)
Lumens: 1600
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)