13W SPRING LAMP GU 30K

Item #: 325565

Cat #: 33113SP30K

UPC: 762148035923

Sign In or Register to view pricing and more.
GU24 Base Uncovered CFL 13W SpringLamp 3000K

Overview

GU24 Base Uncovered CFL 13W SpringLamp 3000K
Also known as: 762148035923, 33113SP30K

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 13
Color Rendering Index (CRI): 82
Type: Indoor, Electronic
Volts AC: 120
Lumens: 800, 900
Color: White
Shape: EL/mDT (Twister)
Light Technology: Fluorescent
Base: 2-Pin Twist Lock (GU24)
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Volts AC: 120
Color: White
Light Technology: Fluorescent
Wattage: 13
Type: Indoor, Electronic
Lumens: 800, 900
Shape: EL/mDT (Twister)
Base: 2-Pin Twist Lock (GU24)

Customer Reviews

5 Overall
(1)
5/5
Tyler - Bluffdale, UT on 03/05/2013
Quality bulb that starts up instantly
I bought this bulb as a replacement for some cheap VIVA brand bulbs that my builder put in the house. The VIVA brand bulbs wouldn't turn on for nearly a full second once the light bulb was turned on. I bought one of these bulbs to test, and the instant the light switch was flipped, the light came on! I also really like the 3000K color. Not as yellow as 2700K, but not overly white, like a 4100K would be. I also like that the bulb has a toll free phone number printed on the bulb, so you know the company is willing to stand behind the product. Couldn't be happier.