42W Springlamp

Item #: 325563

Cat #: 33142SP

UPC: 762148034254

Sign In or Register to view pricing and more.
TCP 42W Springlamp

Overview

TCP 42W Springlamp
Also known as: 762148034254, 33142SP

Specifications

Wattage: 42
Color Rendering Index (CRI): 82
Lumens: 2600
Color: White
Color Temperature: 2700 (Warm White)
Length: 5.750 in
Light Technology: Fluorescent
Base: 2-Pin Twist Lock (GU24)
Wattage: 42
Lumens: 2600
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Color Rendering Index (CRI): 82
Color: White
Length: 5.750 in
Base: 2-Pin Twist Lock (GU24)

Customer Reviews

No reviews for this product
(0)