Compact Fluorescent Lamp, 27W, GU24 Twist Lock, 2700K

Item #: 325558

Cat #: 33127SP

UPC: 762148031567

Sign In or Register to view pricing and more.
Compact Fluorescent Lamp, 27 Watt, Bulb: Spring Lamp, Base: GU24 Twist Lock, Lumens: 1650, CRI: 82, Color Temperature: 2700K, 120W Equivalent.

Overview

Compact Fluorescent Lamp, 27 Watt, Bulb: Spring Lamp, Base: GU24 Twist Lock, Lumens: 1650, CRI: 82, Color Temperature: 2700K, 120W Equivalent.
Also known as: 762148031567, 33127SP

Specifications

Lumens: 1800, 1650
Color Rendering Index (CRI): 82
Type: Indoor, Electronic
Volts AC: 120
Wattage: 27
Color: White
Shape: EL/mDT (Twister)
Color Temperature: 2700 (Warm White)
Length: 4.750 in
Light Technology: Fluorescent
Base: 2-Pin Twist Lock (GU24)
Lumens: 1800, 1650
Type: Indoor, Electronic
Wattage: 27
Shape: EL/mDT (Twister)
Length: 4.750 in
Base: 2-Pin Twist Lock (GU24)
Color Rendering Index (CRI): 82
Volts AC: 120
Color: White
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)