Compact Fluorescent Lamp, 23W, Twist Lock, 2700K

Item #: 325555

Cat #: 33123SP

UPC: 762148031550

Sign In or Register to view pricing and more.
Compact Fluorescent Lamp, 23 Watt, Bulb: Spring Lamp, Base: GU24 Twist Lock, Lumens: 1600, CRI: 82, Color Temperature: 2700K

Overview

Compact Fluorescent Lamp, 23 Watt, Bulb: Spring Lamp, Base: GU24 Twist Lock, Lumens: 1600, CRI: 82, Color Temperature: 2700K
Also known as: 762148031550, 33123SP

Specifications

Wattage: 23
Color Rendering Index (CRI): 82
Type: Indoor, Electronic
Volts AC: 120
Color: White
Shape: EL/mDT (Twister)
Lumens: 1600
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Base: 2-Pin Twist Lock (GU24)
Wattage: 23
Type: Indoor, Electronic
Color: White
Lumens: 1600
Light Technology: Fluorescent
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: EL/mDT (Twister)
Color Temperature: 2700 (Warm White)
Base: 2-Pin Twist Lock (GU24)

Customer Reviews

No reviews for this product
(0)