Compact Fluorescent Lamp, R30, 14W, 3500K

Item #: 325550

Cat #: 2R301435K

UPC: 762148029168

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 14 Watt, Bulb: R30 (Blown Reflector), Base: Medium Screw (E26), Lumens: 600, CRI: 82, Color Temperature: 3500K

Overview

Compact Fluorescent Lamp, 14 Watt, Bulb: R30 (Blown Reflector), Base: Medium Screw (E26), Lumens: 600, CRI: 82, Color Temperature: 3500K
Also known as: 762148029168, 2R301435K

Specifications

Lumens: 600
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: R30 (Blown Reflector)
Wattage: 14
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Lumens: 600
Color Rendering Index (CRI): 82
Shape: R30 (Blown Reflector)
Color Temperature: 3500 (Neutral White)
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 14
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)