42W SPRINGLAMP 277V 51K

Item #: 325544

Cat #: 2894227751K

UPC: 762148028482

Sign In or Register to view pricing and more.
SpringLamp« Compact Fluorescent Medium Base 42W 277V 5100K

Overview

SpringLamp« Compact Fluorescent Medium Base 42W 277V 5100K
Also known as: 762148028482, 2894227751K

Specifications

Color Temperature: 5100 (Bright White)
Base: Medium Screw (E26)
Wattage: 42
Lumens: 2800, 2700
Color Rendering Index (CRI): 82
Color: White
Shape: EL/mDT (Twister)
Volts AC: 110
Dimmable: Yes
Light Technology: Fluorescent
Color Temperature: 5100 (Bright White)
Wattage: 42
Color Rendering Index (CRI): 82
Shape: EL/mDT (Twister)
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 2800, 2700
Color: White
Volts AC: 110
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)