Multi-Tone Signal, 4 Input/4 Output, 24V DC, 0.10A

Item #: 32554

Cat #: 5531M-24AQ

UPC: 782640280119

Sign In or Register to view pricing and more.
Documents & Guides
Multi-Tone Signal, Millennium Class Series, 4 Output/4 Input, NEMA 3R, 24 Volt DC, 0.10 Amp

Overview

Multi-Tone Signal, Millennium Class Series, 4 Output/4 Input, NEMA 3R, 24 Volt DC, 0.10 Amp
Also known as: 782640280119, 5531M-24AQ

Specifications

Type: Multi-Tone
Volts DC: 24
Color: Gray
Amps: 0.100
Type: Multi-Tone
Color: Gray
Volts DC: 24
Amps: 0.100

Customer Reviews

No reviews for this product
(0)