42W MED BASE 277V 41K

Item #: 325537

Cat #: 2894227741K

UPC: 762148026082

Sign In or Register to view pricing and more.
SpringLamp« Compact Fluorescent Medium Base 42W 277V 4100K

Overview

SpringLamp« Compact Fluorescent Medium Base 42W 277V 4100K
Also known as: 762148026082, 2894227741K

Specifications

Color Temperature: 4100 (Cool White)
Base: Medium Screw (E26)
Wattage: 42
Lumens: 2800
Color Rendering Index (CRI): 82
Volts AC: 277
Shape: EL/mDT (Twister)
Light Technology: Fluorescent
Color Temperature: 4100 (Cool White)
Wattage: 42
Color Rendering Index (CRI): 82
Shape: EL/mDT (Twister)
Base: Medium Screw (E26)
Lumens: 2800
Volts AC: 277
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)