Compact Fluorescent Lamp, 42W, Twist, 277V

Item #: 325519

Cat #: 28942H27751K

UPC: 762148009726

Sign In or Register to view pricing and more.
Compact Fluorescent Lamp, 42 Watt, Bulb: EL/mDT (Twist), Base: Mogul Base (E39), Lumens: 2800, CRI: 82, Color Temperature: 5100K, Rated Average Life: 10,000 Hrs. 189W Equivalent.

Overview

Compact Fluorescent Lamp, 42 Watt, Bulb: EL/mDT (Twist), Base: Mogul Base (E39), Lumens: 2800, CRI: 82, Color Temperature: 5100K, Rated Average Life: 10,000 Hrs. 189W Equivalent.
Also known as: 762148009726, 28942H27751K

Specifications

Color Temperature: 5100 (Bright White)
Wattage: 42
Lumens: 2800
Color Rendering Index (CRI): 82
Base: Mogul Screw (E39)
Volts AC: 277
Shape: EL/mDT (Twister)
Light Technology: Fluorescent
Color Temperature: 5100 (Bright White)
Lumens: 2800
Base: Mogul Screw (E39)
Shape: EL/mDT (Twister)
Wattage: 42
Color Rendering Index (CRI): 82
Volts AC: 277
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)