Compact Fluorescent Lamp, Mini-Twist, 27W, 5100K

Item #: 325512

Cat #: 2892727751K

UPC: 762148009498

Sign In or Register to view pricing and more.
Compact Fluorescent Lamp, 27 Watt, Bulb: Mini-Twist, Base: Medium Screw (E26), Lumens: 1950, CRI: 82, Color Temperature: 5100K

Overview

Compact Fluorescent Lamp, 27 Watt, Bulb: Mini-Twist, Base: Medium Screw (E26), Lumens: 1950, CRI: 82, Color Temperature: 5100K
Also known as: 762148009498, 2892727751K

Specifications

Shape: EL/mDT2 (Mini-Twister)
Color Temperature: 5100 (Bright White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Wattage: 27
Lumens: 1950
Light Technology: Fluorescent
Shape: EL/mDT2 (Mini-Twister)
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 1950
Color Temperature: 5100 (Bright White)
Color Rendering Index (CRI): 82
Wattage: 27
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)