Compact Fluorescent Lamp, 27W, Twist, 277V

Item #: 325509

Cat #: 2892727741K

UPC: 762148009481

Sign In or Register to view pricing and more.
Compact Fluorescent Lamp, 27 Watt, Bulb: EL/mDT (Twist), Base: Medium Screw (E26), Lumens: 1950, CRI: 82, Color Temperature: 4100K, Rated Average Life: 10,000 Hrs. 120W Equivalent.

Overview

Compact Fluorescent Lamp, 27 Watt, Bulb: EL/mDT (Twist), Base: Medium Screw (E26), Lumens: 1950, CRI: 82, Color Temperature: 4100K, Rated Average Life: 10,000 Hrs. 120W Equivalent.
Also known as: 762148009481, 2892727741K

Specifications

Color Temperature: 4100 (Cool White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 277
Wattage: 27
Shape: EL/mDT (Twister)
Lumens: 1950
Light Technology: Fluorescent
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Wattage: 27
Lumens: 1950
Base: Medium Screw (E26)
Volts AC: 277
Shape: EL/mDT (Twister)
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)