Cable Tie, 14.5L (368mm), Standard, Poly

Item #: 32545

Cat #: PLT4S-M109

UPC: 074983548392

Sign In or Register to view pricing and more.
Pan-Ty® locking tie, standard cross section, 14.5, polypropylene, green.

Overview

Pan-Ty® locking tie, standard cross section, 14.5, polypropylene, green.
Also known as: 074983548392, PLT4S-M109

Specifications

Color: Green
Width: 0.190 in
Size: Standard
Material: Polypropylene
Weight Capacity: 50 lbs
Length: 14.500 in
Product Thickness: 0.052 in
Family / Style: Pan-Ty®
Color: Green
Size: Standard
Weight Capacity: 50 lbs
Product Thickness: 0.052 in
Width: 0.190 in
Material: Polypropylene
Length: 14.500 in
Family / Style: Pan-Ty®

Customer Reviews

No reviews for this product
(0)