Cable Tie, Releasable, 7.4L (188mm), 1000/PK

Item #: 32493

Cat #: PRT2S-M2

UPC: 074983569205

Sign In or Register to view pricing and more.
Documents & Guides
Pan-Ty® releasable tie, standard cross section, 7.4 (188mm) length, nylon 6.6, red, 1000/PK

Overview

Pan-Ty® releasable tie, standard cross section, 7.4 (188mm) length, nylon 6.6, red, 1000/PK
Also known as: 074983569205, PRT2S-M2

Specifications

Color: Red
Material: Nylon
Length: 7.400 in
Color: Red
Length: 7.400 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)