![Cable to Ground Rod, One Shot, Rod Diameter: 5/8", 6 & 8 AWG Cable to Ground Rod, One Shot, Rod Diameter: 5/8", 6 & 8 AWG](https://rexel-cdn.com/products/ph39339g.jpg?i=B14DF63D-FCC1-4548-AD47-80B9308C6288&f=420)
Cable to Ground Rod, One Shot, Rod Diameter: 5/8", 6 & 8 AWG
Item #: 324574
Cat #: GR1161G
UPC: 782856000525
Sign In or Register to view pricing and more.
Documents & Guides
Cable to Ground Rod, One Shot, Type: GR, Ground Rod Diameter: 5/8", Conductor Size: 6 & 8 AWG (Solid), 8 (Stranded), Metric Conductor: 8-10 Square mm.
Overview
Cable to Ground Rod, One Shot, Type: GR, Ground Rod Diameter: 5/8", Conductor Size: 6 & 8 AWG (Solid), 8 (Stranded), Metric Conductor: 8-10 Square mm.
CADWELD ONE SHOTs and CADWELD PLUS ONE SHOTs produce permanent exothermic connections to ground rods that will not loosen, corrode or increase in resistance for the life of the installation. A convenient, single-use ceramic mold eliminates the need for a mold and handle clamps and/or frame
Also known as: 782856000525, GR1161G
Specifications
Diameter: | 5/8 in |
Allowable Gauge Range: | 8 - 6 |
Diameter: | 5/8 in |
Allowable Gauge Range: | 8 - 6 |
Customer Reviews
No reviews for this product
(0)