Wallpack, LED, 18W, 5000K, Carbon Bronze

Item #: 324490

Cat #: XTOR2A

UPC:

Sign In or Register to view pricing and more.
LED Wallpack, Lumark Crosstour, 18W, 5000K, Lumens: 1432, 120-277V, Small Wall/Low Level Mount, Color: Carbon Bronze. Replaces up to 150W MH, 72,000 Hours, DLC Qualified

Overview

LED Wallpack, Lumark Crosstour, 18W, 5000K, Lumens: 1432, 120-277V, Small Wall/Low Level Mount, Color: Carbon Bronze. Replaces up to 150W MH, 72,000 Hours, DLC Qualified
Also known as: XTOR2A

Specifications

Wattage: 18
Color Temperature: 5000 (Bright White)
Type: Wall Mount, LED Driver
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Wattage: 18
Type: Wall Mount, LED Driver
Light Technology: LED
Standards: DLC Listed (Standard)
Color Temperature: 5000 (Bright White)
Color: Bronze
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)