4" Housing Non-ic, Air-Tite

Item #: 324447

Cat #: EI400ATSB

UPC: 080083543762

Sign In or Register to view pricing and more.
Documents & Guides
4" Housing IC, Air-Tite 120V Line Voltage, Adjustable Socket Bracket

Overview

4" Housing IC, Air-Tite 120V Line Voltage, Adjustable Socket Bracket
Halo SLD Series Surface LED Downlight luminaires incorporate WaveStream LED technology to create an ultra-low profile, surface-mounting luminaire with the performance and look of traditional downlights. The SLD Series 4" and 6" luminaires are designed for installation in many 3-1/2" and 4" electrical junction boxes, and may be retrofit in 4", 5", or 6" aperture IC and Non-IC recessed housings. A dedicated LED wiring connector meets high-efficacy code requirements when in recessed downlight housings and prevents substitution of lower efficacy sources. Perfect for residential or commercial installations and ideal for closets, storage areas, attics and basements.
Also known as: 080083543762, EI400ATSB, 4" can

Specifications

Type: IC, Housing
Volts AC: 120
Diameter: 4 in
Type: IC, Housing
Diameter: 4 in
Volts AC: 120

Customer Reviews

No reviews for this product
(0)