4" Housing IC Air-Tite

Item #: 324304

Cat #: EI400LVAT

UPC: 622696556915

Sign In or Register to view pricing and more.
Documents & Guides
4" Housing IC Air-Tite, Voltage Rating: 12V, New Construction. For use with: MR16 Lamps.

Overview

4" Housing IC Air-Tite, Voltage Rating: 12V, New Construction. For use with: MR16 Lamps.
The EI400LVAT housing has an integral low voltage transformer that supplies 12 volts to MR16 lamps. It can be used in ceilings where it will be in direct contact with insulation. AIR-TITE design meets restricted airflow requirements.
Also known as: 622696556915, EI400LVAT

Specifications

Type: IC, Housing
Volts AC: 12
Diameter: 4 in
Type: IC, Housing
Diameter: 4 in
Volts AC: 12

Customer Reviews

No reviews for this product
(0)