This product has been discontinued.
Tamper/Weather Resistant GFCI Receptacle, 15A, 125V, Ivory
Item #:
324244
Cat #:
TWRVGF15V
UPC:
032664714566
Sign In or Register to view pricing and more.
Documents & Guides
Tamper/Weather Resistant GFCI, 15A, 125V, Ivory, NEMA 5-15R, 2 Pole, 3 Wire
Overview
Tamper/Weather Resistant GFCI, 15A, 125V, Ivory, NEMA 5-15R, 2 Pole, 3 Wire
Also known as: 032664714566, TWRVGF15V
Specifications
Type: | Receptacle, GFCI, Tamper-Resistant, Feed Through, Decora, Weather Resistant |
Volts AC: | 120 |
Amps: | 15 |
Color: | Ivory |
NEMA Configuration: | 5-15R |
Type: | Receptacle, GFCI, Tamper-Resistant, Feed Through, Decora, Weather Resistant |
Amps: | 15 |
NEMA Configuration: | 5-15R |
Volts AC: | 120 |
Color: | Ivory |
Customer Reviews
No reviews for this product
(0)