EWD AH7810XC000 4X Switch,No In,No

Item #: 324026

Cat #: AH7810XC000

UPC: 032664698378

Sign In or Register to view pricing and more.
Documents & Guides
CWD AH7810XC000 *** Discontinued ***

Overview

CWD AH7810XC000 *** Discontinued ***
The X-Switch is designed specifically for industrial manufacturing applications exposed to frequent washdown. It uses a UL 508 motor controller “suitable as motor disconnect” to comply with requirements of NEC 430 (30A & 40A models). The X-Switch is ideal for food processing, storage and service. Applications include meat & poultry processing, dairy, bottling, bakeries, distilleries and commercial kitchens. The X-Switch also ideal for harsh environments such as mining, wastewater treatment, testing labs and heavy industrial manufacturing. The X-Switch enclosure is specially designed to prevent the penetration of external contaminants while delivering dependable motor control. A variety of input/output options including breather drains and pre-drilled holes provide for maximum flexibility and customization.
Also known as: 032664698378, AH7810XC000

Specifications

Type: Industrial
Type: Industrial

Customer Reviews

No reviews for this product
(0)