2
more

Diagonal Cutting Pliers, Angled Head, 8-1/16"
Item #: 324
Cat #: D2000-48
UPC: 092644720970
Documents & Guides
8-1/16" High-Leverage Diagonal Cutting Pliers, Angled Head, 2000 Series, Jaw Length: 13/16"
Sign In or Register to view pricing and more.
Overview
8-1/16" High-Leverage Diagonal Cutting Pliers, Angled Head, 2000 Series, Jaw Length: 13/16"
The high-leverage design of these Diagonal-Cutters provide 36-Percent more cutting and gripping power. 2000 Series knives cut ACSR, screws, nails and most hardened wire. The angled head makes it easier to work in confined spaces. Exclusive handle tempering absorbs the ''snap'' when cutting wire.
Also known as: 092644720970, D2000-48
Specifications
Type: | Pliers, Diagonal Cutting Pliers, High Leverage Pliers |
Color: | Royal Blue |
Length: | 8 1/16 in |
Standards: | California Proposition 65 |
Type: | Pliers, Diagonal Cutting Pliers, High Leverage Pliers |
Length: | 8 1/16 in |
Color: | Royal Blue |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)