1
more
TAMP/WEATHER RESIST 15A DUP REC (BROWN)
Item #: 323985
Cat #: TWRBR15B
UPC: 032664673443
Sign In or Register to view pricing and more.
Documents & Guides
Eaton commercial specification grade duplex receptacle,#14-10 AWG,15A,Commercial,Flush,125V,Back and side,Brown,Nickel-plated brass,Weather resistant,Impact-resistant nylon face,Glass-filled nylon base,5-15R,Duplex,Screw,Nylon,Core pack
Overview
Eaton commercial specification grade duplex receptacle,#14-10 AWG,15A,Commercial,Flush,125V,Back and side,Brown,Nickel-plated brass,Weather resistant,Impact-resistant nylon face,Glass-filled nylon base,5-15R,Duplex,Screw,Nylon,Core pack
Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Also known as: 032664673443, TWRBR15B
Specifications
Color: | Brown |
Mounting: | Flush |
Amps: | 15 |
Material: | Nylon |
NEMA Configuration: | 5-15R |
Color: | Brown |
Amps: | 15 |
NEMA Configuration: | 5-15R |
Mounting: | Flush |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)