Accessory Non-RF Dimmer, w/ LEDs

Item #: 323977

Cat #: RF9542AW

UPC: 032664672200

Sign In or Register to view pricing and more.
Eaton Z-Wave dimmer, 7-step LED light level display, Flush, 120V, Wire lead, Push pad, Maintained, Alpine White, Fan, LED, INC, CFL, ELV, MLV, FLR, Halogen, Single-pole, Three-way, Single-phase, Multi-location, Polycarbonate

Overview

Eaton Z-Wave dimmer, 7-step LED light level display, Flush, 120V, Wire lead, Push pad, Maintained, Alpine White, Fan, LED, INC, CFL, ELV, MLV, FLR, Halogen, Single-pole, Three-way, Single-phase, Multi-location, Polycarbonate
Using the latest in dimming technology, Eaton's dimmers let you adjust the level of your lighting at the light switch, so you can bring the right look to the room and save money at the same time. That's because lighting controls reduce the amount of electricity used by your lights, which saves electricity, reduces utility bills and extends the life of the bulb. Eaton's lighting controls are compatible with most common lighting loads, including LED, CFL, MLV, ELV and Fluorescent; and they come in multiple styles and colors, you can select the perfect dimmer for every room in your home or commercial building.
Also known as: 032664672200, RF9542AW

Specifications

Mounting: Flush
Material: Polycarbonate
Phase: 1
Poles: 1
Color: Alpine White
Type: Residential
Mounting: Flush
Phase: 1
Color: Alpine White
Material: Polycarbonate
Poles: 1
Type: Residential

Customer Reviews

No reviews for this product
(0)