20A TR Commercial Grade Duplex Receptacle, 5-20R, Brown

Item #: 323935

Cat #: TRBR20B-BXSP

UPC: 032664668692

Sign In or Register to view pricing and more.
Documents & Guides
Commercial Specification Grade Duplex Receptacle, #14-10 AWG, 20A, Commercial, Flush, 125V, Back and Side, Brown, Brass, Impact-Resistant Nylon Face, PVC Body, 5-20R, Duplex, Screw, PVC, ED Box

Overview

Commercial Specification Grade Duplex Receptacle, #14-10 AWG, 20A, Commercial, Flush, 125V, Back and Side, Brown, Brass, Impact-Resistant Nylon Face, PVC Body, 5-20R, Duplex, Screw, PVC, ED Box
Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Also known as: 032664668692, TRBR20B-BXSP

Specifications

Type: Grounding, Commercial Grade, Tamper-Resistant
Color: Brown
Volts AC: 120
Amps: 20
NEMA Configuration: 5-20R
Type: Grounding, Commercial Grade, Tamper-Resistant
Volts AC: 120
NEMA Configuration: 5-20R
Color: Brown
Amps: 20

Customer Reviews

No reviews for this product
(0)