This product has been discontinued.
Tamper/Weather Resistant GFCI Receptacle, 15A, 125V, White
Item #: 323885
Cat #: TWRVGF15W
UPC: 032664666278
Sign In or Register to view pricing and more.
Documents & Guides
Tamper/Weather Resistant GFCI, 15A, 125V, White
Overview
Tamper/Weather Resistant GFCI, 15A, 125V, White
Also known as: 032664666278, TWRVGF15W
Specifications
Volts AC: | 120 |
Type: | Connector |
Color: | White |
Volts AC: | 120 |
Color: | White |
Type: | Connector |
Customer Reviews
No reviews for this product
(0)