15A Commercial Grade Single Receptacle, 5-15R, White

Item #: 323864

Cat #: TR817W-BOX

UPC: 032664665462

Documents & Guides
Commercial Specification Grade Single Receptacle, #14-10 AWG, 15A, Commercial, Flush, 125V, Side Wire, White, Brass, Impact-Resistant Thermoplastic Face and Back Body, 5-15R, Single, Screw, PVC, ED Box
Sign In or Register to view pricing and more.

No associated products found.

Overview

Commercial Specification Grade Single Receptacle, #14-10 AWG, 15A, Commercial, Flush, 125V, Side Wire, White, Brass, Impact-Resistant Thermoplastic Face and Back Body, 5-15R, Single, Screw, PVC, ED Box
Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Also known as: 032664665462, TR817W-BOX

Specifications

Mounting: Flush
Type: Narrow Body, Tamper-Resistant, Straight Blade
Volts AC: 120
Amps: 15
Color: White
Material: Nylon
NEMA Configuration: 5-15R
Mounting: Flush
Volts AC: 120
Color: White
NEMA Configuration: 5-15R
Type: Narrow Body, Tamper-Resistant, Straight Blade
Amps: 15
Material: Nylon

Customer Reviews

No reviews for this product
(0)