
Recp TR Duplex 15A 125V 2P3W Str BR
Item #: 323858
Cat #: TR270B
UPC: 032664666506
Documents & Guides
Eaton residential grade duplex receptacle, #14-10 AWG, 15A, Flush, 125V, Side and push, Brown, Brass, Impact-resistant thermoplastic face, PVC body, 5-15R, Two-pole, Three-wire, Duplex, Screw, Thermoplastic, Tamper resistant
Sign In or Register to view pricing and more.
Overview
Eaton residential grade duplex receptacle, #14-10 AWG, 15A, Flush, 125V, Side and push, Brown, Brass, Impact-resistant thermoplastic face, PVC body, 5-15R, Two-pole, Three-wire, Duplex, Screw, Thermoplastic, Tamper resistant
From decorator and standard styles to tamper resistant receptacles, our broad line covers virtually any need throughout a house. All of our receptacles are designed for long-term reliability and ease of installation, while meeting and exceeding the latest industry and UL performance standards.
Also known as: 032664666506, TR270B
Specifications
Color: | Brown |
Color: | Brown |
Customer Reviews
No reviews for this product
(0)