Recp TR Duplex 15A 125V 2P3W Str AL
Item #: 323857
Cat #: TR270A-BOX
UPC: 032664665240
Sign In or Register to view pricing and more.
Documents & Guides
Eaton residential grade duplex receptacle, #14-10 AWG, 15A, Flush, 125V, Side and push, Almond, Brass, Impact-resistant thermoplastic face, PVC body, 5-15R, Two-pole, Three-wire, Duplex, Screw, Thermoplastic, Tamper resistant, box pckg
Overview
Eaton residential grade duplex receptacle, #14-10 AWG, 15A, Flush, 125V, Side and push, Almond, Brass, Impact-resistant thermoplastic face, PVC body, 5-15R, Two-pole, Three-wire, Duplex, Screw, Thermoplastic, Tamper resistant, box pckg
From decorator and standard styles to tamper resistant receptacles, our broad line covers virtually any need throughout a house. All of our receptacles are designed for long-term reliability and ease of installation, while meeting and exceeding the latest industry and UL performance standards.
Also known as: 032664665240, TR270A-BOX
Specifications
Mounting: | Flush |
Amps: | 15 |
Material: | Thermoplastic |
Color: | Almond |
NEMA Configuration: | 5-15R |
Mounting: | Flush |
Material: | Thermoplastic |
NEMA Configuration: | 5-15R |
Amps: | 15 |
Color: | Almond |
Customer Reviews
No reviews for this product
(0)