15A TR Decora Receptacle, Gray

Item #: 323852

Cat #: TR1107GY-BOX

UPC: 032664665127

Sign In or Register to view pricing and more.
Documents & Guides
Residential Grade Decorator Duplex Receptacle, #14-10 AWG, 15A, Flush, 125V, Side and Push, Gray, Brass, Impact-Resistant Thermoplastic Face, PVC Body, 5-15R, Two-Pole, Three-Wire, Duplex, Screw, Thermoplastic

Overview

Residential Grade Decorator Duplex Receptacle, #14-10 AWG, 15A, Flush, 125V, Side and Push, Gray, Brass, Impact-Resistant Thermoplastic Face, PVC Body, 5-15R, Two-Pole, Three-Wire, Duplex, Screw, Thermoplastic
From decorator and standard styles to tamper resistant receptacles, our broad line covers virtually any need throughout a house. All of our receptacles are designed for long-term reliability and ease of installation, while meeting and exceeding the latest industry and UL performance standards.
Also known as: 032664665127, TR1107GY-BOX

Specifications

Color: Gray
Amps: 15
Material: Thermoplastic
Volts AC: 125
NEMA Configuration: 5-15R
Color: Gray
Material: Thermoplastic
NEMA Configuration: 5-15R
Amps: 15
Volts AC: 125

Customer Reviews

No reviews for this product
(0)