Recp TR Deco Duplex 15A 125V 2P3W BR

Item #: 323851

Cat #: TR1107B-BOX

UPC: 032664752490

Documents & Guides
Eaton residential grade decorator duplex receptacle,#14-10 AWG,15A,Flush,125V,Side and push,Brown,Brass,Impact-resistant thermoplastic face,PVC body,5-15R,2-pole,3-wire,Duplex,Screw,Thermoplastic,Tamper resistant,box pckg
Sign In or Register to view pricing and more.

Overview

Eaton residential grade decorator duplex receptacle,#14-10 AWG,15A,Flush,125V,Side and push,Brown,Brass,Impact-resistant thermoplastic face,PVC body,5-15R,2-pole,3-wire,Duplex,Screw,Thermoplastic,Tamper resistant,box pckg
From decorator and standard styles to tamper resistant receptacles, our broad line covers virtually any need throughout a house. All of our receptacles are designed for long-term reliability and ease of installation, while meeting and exceeding the latest industry and UL performance standards.
Also known as: 032664752490, TR1107B-BOX

Specifications

Color: Brown
Amps: 15
Volts AC: 125
NEMA Configuration: 5-15R
Color: Brown
Volts AC: 125
Amps: 15
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)