
Recp TR Deco Duplex 15A 125V 2P3W AL
Item #: 323848
Cat #: TR1107A
UPC: 032664666414
Documents & Guides
Eaton residential grade decorator duplex receptacle, #14-10 AWG, 15A, Flush, 125V, Side and push, Almond, Brass, Impact-resistant thermoplastic face, PVC body, 5-15R, Two-pole, Three-wire, Duplex, Screw, Thermoplastic, Tamper resistant
Sign In or Register to view pricing and more.
No associated products found.
Overview
Eaton residential grade decorator duplex receptacle, #14-10 AWG, 15A, Flush, 125V, Side and push, Almond, Brass, Impact-resistant thermoplastic face, PVC body, 5-15R, Two-pole, Three-wire, Duplex, Screw, Thermoplastic, Tamper resistant
From decorator and standard styles to tamper resistant receptacles, our broad line covers virtually any need throughout a house. All of our receptacles are designed for long-term reliability and ease of installation, while meeting and exceeding the latest industry and UL performance standards.
Also known as: 032664666414, TR1107A
Specifications
Color: | Almond |
Color: | Almond |
Customer Reviews
No reviews for this product
(0)