Switch Deco Comb SP/3Way 15A 120/277V IV

Item #: 323844

Cat #: 7732V-BOX

UPC: 032664664915

Sign In or Register to view pricing and more.
Documents & Guides
Eaton commercial grade combination switch, auto-grnd, Decorator, #14 - #12 AWG, 15A, resi, comm, 120/277V, bk and sd wiring, Rocker, Maint closure, Screw, Brass, Ivy, -20-60?C, (1) 1-pole, (1) 3-way, dplx, thermoplas, polycrb, PVC

Overview

Eaton commercial grade combination switch, auto-grnd, Decorator, #14 - #12 AWG, 15A, resi, comm, 120/277V, bk and sd wiring, Rocker, Maint closure, Screw, Brass, Ivy, -20-60?C, (1) 1-pole, (1) 3-way, dplx, thermoplas, polycrb, PVC
Also known as: 032664664915, 7732V-BOX

Specifications

Mounting: Flush
Poles: 1
Amps: 15
Material: Thermoplastic
Color: Ivory
Type: Decorator
Mounting: Flush
Amps: 15
Color: Ivory
Poles: 1
Material: Thermoplastic
Type: Decorator

Customer Reviews

No reviews for this product
(0)