Switch Deco Comb SP/SP 15A 120/277V IV

Item #: 323835

Cat #: 7728V-SP

UPC: 032664750380

Sign In or Register to view pricing and more.
Eaton commercial grade combination switch, auto-grnd, Decorator, #14 - #12 AWG, 15A, resi, comm, 120/277V, bk and sd wiring, Rocker, Maint closure, Screw, Brass, Ivy, -20-60?C, (2) 1-pole, dplx, thermoplas, polycrb, PVC

Overview

Eaton commercial grade combination switch, auto-grnd, Decorator, #14 - #12 AWG, 15A, resi, comm, 120/277V, bk and sd wiring, Rocker, Maint closure, Screw, Brass, Ivy, -20-60?C, (2) 1-pole, dplx, thermoplas, polycrb, PVC
Also known as: 032664750380, 7728V-SP

Specifications

Mounting: Flush
Poles: 1
Amps: 15
Material: Thermoplastic
Color: Ivory
Type: Decorator
Mounting: Flush
Amps: 15
Color: Ivory
Poles: 1
Material: Thermoplastic
Type: Decorator

Customer Reviews

No reviews for this product
(0)