Marker Tie, Wrap, 7.4L (188mm), Standard

Item #: 323773

Cat #: PL2M2S-D4Y

UPC: 074983447114

Sign In or Register to view pricing and more.
Documents & Guides
Pan-Ty® marker tie, wrap, standard cross section, 7.4 (188mm) length, .87 x 1.07 (22.1 x 27.2mm) marker write-on area, nylon 6.6, yellow.

Overview

Pan-Ty® marker tie, wrap, standard cross section, 7.4 (188mm) length, .87 x 1.07 (22.1 x 27.2mm) marker write-on area, nylon 6.6, yellow.
Also known as: 074983447114, PL2M2S-D4Y

Specifications

Material: Nylon
Length: 7.400 in
Color: Yellow
Material: Nylon
Color: Yellow
Length: 7.400 in

Customer Reviews

No reviews for this product
(0)