1
more

Cable Tie, Light-Heavy, 11.4" Long, UV Nylon, Black, 50/Pack
Item #: 32349
Cat #: PLT3H-L0
UPC: 074983540778
Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie, Weather Resistant Nylon, Light-Heavy Cross Section, Black, 11.4 Inch Long, .300 Inch Wide, 3" Maximum Bundle Diameter, 120 Pound Minimum Loop Tensile Strength, Pack of 50
Overview
Cable Tie, Weather Resistant Nylon, Light-Heavy Cross Section, Black, 11.4 Inch Long, .300 Inch Wide, 3" Maximum Bundle Diameter, 120 Pound Minimum Loop Tensile Strength, Pack of 50
Also known as: 074983540778, PLT3H-L0
Specifications
Length: | 11.500 in |
Color: | Black |
Width: | 0.300 in |
Weight Capacity: | 120 lbs |
Material: | Nylon |
Type: | Weather Resistant |
Size: | Light-Heavy |
Family / Style: | Pan-Ty® |
Product Thickness: | 0.075 in |
Length: | 11.500 in |
Width: | 0.300 in |
Material: | Nylon |
Size: | Light-Heavy |
Product Thickness: | 0.075 in |
Color: | Black |
Weight Capacity: | 120 lbs |
Type: | Weather Resistant |
Family / Style: | Pan-Ty® |
Customer Reviews
No reviews for this product
(0)