Poke-Thru Assembly, 8-1/4" Diameter, Non-Metallic

Item #: 323230

Cat #: RC4CTCBK

UPC: 786564131625

Poke-Thru Device, Flush, Assembled Unit, Non-Metallic Cover, Color: Black. Diameter: 8-1/4 Inch. Depth: 9-1/16 Inch. Includes: Duplex Receptacle (20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Straight Blade), (1) Ortronics TracJack Mounting Bezel & (1) Ortronics Series I
Sign In or Register to view pricing and more.

Overview

Poke-Thru Device, Flush, Assembled Unit, Non-Metallic Cover, Color: Black. Diameter: 8-1/4 Inch. Depth: 9-1/16 Inch. Includes: Duplex Receptacle (20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Straight Blade), (1) Ortronics TracJack Mounting Bezel & (1) Ortronics Series I
Includes Wiremold Open System unloaded adapters to accept four discrete keystone connectors from most manufacturers. Unit also includes Ortronics TracJack Mounting adapters and Ortronics Series II Communication Housing. Modular jacks sold separately. NOTE: Assembled with scrub water gasket. For use on tile or carpet floors. RC4 Series Poke-Thru Devices require a 4" (102mm) diameter hole. Not designed to work with bare concrete or terrazzo. Floor covering thickness 1/8" minimum.
Also known as: 786564131625, RC4CTCBK

Specifications

Color: Black
Depth: 9 1/16 in
Color: Black
Depth: 9 1/16 in

Customer Reviews

No reviews for this product
(0)