10-3 MC PARKING DECK/LOT CABLE 250' COIL

Item #: 323208

Cat #: 2308-42-00

UPC: 077680115997

Sign In or Register to view pricing and more.
Documents & Guides
Parking Deck/Lot Cable, Type MC Jacketed Cable, Galvanized Interlocking Steel Strip with Gray PVC Jacket. Assembly Cover: Polypropylene Tape. Max Temperature Rating: 90 DEG C (Dry), 75 DEG C(Wet). Insulated 10 AWG Green Solid Copper Grounding Conductor. UL Listed for -40 DEG C low temperature. UL listed for cable tray use. UL listed for Direct Burial including concrete encasement and wet locations. UL listed sunlight resistant and oil resistant II.UL 83, 1479, 1569, 1581, 2556. 3 Conductors, 10 AWG. Colors: Black, Red, White, Green. 250 FT.

Overview

Parking Deck/Lot Cable, Type MC Jacketed Cable, Galvanized Interlocking Steel Strip with Gray PVC Jacket. Assembly Cover: Polypropylene Tape. Max Temperature Rating: 90 DEG C (Dry), 75 DEG C(Wet). Insulated 10 AWG Green Solid Copper Grounding Conductor. UL Listed for -40 DEG C low temperature. UL listed for cable tray use. UL listed for Direct Burial including concrete encasement and wet locations. UL listed sunlight resistant and oil resistant II.UL 83, 1479, 1569, 1581, 2556. 3 Conductors, 10 AWG. Colors: Black, Red, White, Green. 250 FT.
Also known as: 077680115997, 2308-42-00

Specifications

Gauge: 10
Length: 250 ft
Conductors: 3
Material: Copper
Color: Gray
Volts AC: 600
Stranding: Solid
Jacket: PVC Coated Steel
Gauge: 10
Conductors: 3
Color: Gray
Stranding: Solid
Length: 250 ft
Material: Copper
Volts AC: 600
Jacket: PVC Coated Steel

Customer Reviews

No reviews for this product
(0)