![16/4-Pair INSTRUMENTATION CABLE 600 Volt UL Type TC, 90° 16/4-Pair INSTRUMENTATION CABLE 600 Volt UL Type TC, 90°](https://rexel-cdn.com/products/323062.jpg?i=B4C6858C-68CC-42C8-8CA8-F8E78342F3D6&f=420)
16/4-Pair INSTRUMENTATION CABLE 600 Volt UL Type TC, 90°
Item #: 323062
Cat #: HW10601604
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
16 AWG, 4 Pair, INSTRUMENTATION CABLE 600 Volt UL Type TC, 90°C Single & Multiple Twisted Pairs Individual & Overall Shield TFN PVC/Nylon Insulation & PVC Jacket Copper Conductors
Overview
16 AWG, 4 Pair, INSTRUMENTATION CABLE 600 Volt UL Type TC, 90°C Single & Multiple Twisted Pairs Individual & Overall Shield TFN PVC/Nylon Insulation & PVC Jacket Copper Conductors
For use in instrumentation and process control applications where superior protection from electrostatic interference is required. UL listed as Type TC and approved for installation indoors or outdoors, aerially, in conduits, ducts, cable trays and direct burial in circuits not exceeding 600 volts. May be used in NEC Class 1, Division 2 hazardous locations.
Also known as: HW10601604
Specifications
Conductors: | 4 Pair |
Gauge: | 16 |
Conductors: | 4 Pair |
Gauge: | 16 |
Customer Reviews
No reviews for this product
(0)