SM30 Series: Receiver

Item #: 322966

Cat #: MQDC-315RA

UPC: 662488268473

Sign In or Register to view pricing and more.
Documents & Guides
SM30 Series: Receiver - Frequency A Stainless Stl, Range: 150 m, Input: 10-30V dc, Output: Bi-Modal: 1 NPN, 1 PNP - LO & DO, Quick-Disconnect Connector

Overview

SM30 Series: Receiver - Frequency A Stainless Stl, Range: 150 m, Input: 10-30V dc, Output: Bi-Modal: 1 NPN, 1 PNP - LO & DO, Quick-Disconnect Connector
Also known as: 662488268473, MQDC-315RA

Specifications

Gender: Female
Volts DC: 250
Amps: 4
Color: Black
Volts AC: 250
Material: PVC, PUR
IP/NEMA Rating: IP67
Length: 15 ft
Pins: 3
Gender: Female
Amps: 4
Volts AC: 250
IP/NEMA Rating: IP67
Pins: 3
Volts DC: 250
Color: Black
Material: PVC, PUR
Length: 15 ft

Customer Reviews

No reviews for this product
(0)