PN05 Raceway Tee, White

Item #: 322694

Cat #: PN05F15WH

UPC: 786776015614

Sign In or Register to view pricing and more.
Non-Metallic, Tee Fitting, PN05 Series, Size: 2-15/16" Length, 4-3/4" Width, PVC, White

Overview

Non-Metallic, Tee Fitting, PN05 Series, Size: 2-15/16" Length, 4-3/4" Width, PVC, White
Eclipse™ PN03, PN05, and PN10 Series Raceways are single compartment raceways designed for communication or power applications. They are ideal for use in classrooms, offices, and hotel applications, or anywhere a small, low profile raceway is needed. Eclipse PN03, PN05, and PN10 Series Raceways are specifically designed for the workstation. They accept Ortronics® Series II and TracJack® modules, Pass & Seymour® Activate Series inserts, and Wiremold Open System communication modules.
Also known as: 786776015614, PN05F15WH

Specifications

Color: White
Length: 2 15/16 in
Material: PVC
Color: White
Material: PVC
Length: 2 15/16 in

Customer Reviews

No reviews for this product
(0)