Cable Tie, Standard, 14.5" Long, Nylon, Natural Color, 100/Pack
Item #:
32260
Cat #:
PLT4S-C
UPC:
074983540839
Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie, Nylon, Standard Cross Section, Natural Color, 14.5 Inch Long, .190 Inch Wide, 4" Maximum Bundle Diameter, 50 Pound Minimum Loop Tensile Strength, Pack of 100
Overview
Cable Tie, Nylon, Standard Cross Section, Natural Color, 14.5 Inch Long, .190 Inch Wide, 4" Maximum Bundle Diameter, 50 Pound Minimum Loop Tensile Strength, Pack of 100
Cable Tie, 14.5 Inches (368 mm) Length, Standard, 50 Pounds Minimum Loop Tensile Strength, Nylon 6.6, Natural. Material Flammability Rating of V-2. For indoor use. One-piece construction for consistent performance and reliability. Low thread force. Curved tip is easy to pick up from flat surfaces and allows faster initial threading.
Also known as: 074983540839, PLT4S-C
Specifications
Width: | 0.190 in |
Size: | Standard |
Color: | Natural |
Weight Capacity: | 50 lbs |
Material: | Nylon |
Length: | 14.500 in |
Product Thickness: | 0.052 in |
Family / Style: | Pan-Ty® |
Width: | 0.190 in |
Color: | Natural |
Material: | Nylon |
Product Thickness: | 0.052 in |
Size: | Standard |
Weight Capacity: | 50 lbs |
Length: | 14.500 in |
Family / Style: | Pan-Ty® |
Customer Reviews
No reviews for this product
(0)