6" Diagonal CutPliers Semi-Flush

Item #: 322441

Cat #: D210-6C

UPC: 092644722066

Sign In or Register to view pricing and more.
Diagonal-Cutting Pliers, Semi-Flush, 6-Inch, Trims plastic or printed circuit boards

Overview

Diagonal-Cutting Pliers, Semi-Flush, 6-Inch, Trims plastic or printed circuit boards
Also known as: 092644722066, D210-6C

Specifications

Color: Red
Type: Pliers, Curved, NO, Diagonal Cutting Pliers, High Leverage Pliers
Length: 6 in
Material: Steel
Standards: California Proposition 65
Color: Red
Length: 6 in
Standards: California Proposition 65
Type: Pliers, Curved, NO, Diagonal Cutting Pliers, High Leverage Pliers
Material: Steel

Customer Reviews

No reviews for this product
(0)