Proximity Sensor, Inductive, 18mm, 10-30VDC, 3 Wire

Item #: 32216

Cat #: 872C-DH8NP18-D4

UPC: 662468277846

Documents & Guides
Proximity Sensor, Inductive, WorldProx, 3-Wire DC, 18 mm Tubular, Short Barrel, 10 -30 Volt DC, 5 mm Sensing Distance, Shielded, Normally Open Output, Micro QD Connection
Sign In or Register to view pricing and more.
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Proximity Sensor, Inductive, WorldProx, 3-Wire DC, 18 mm Tubular, Short Barrel, 10 -30 Volt DC, 5 mm Sensing Distance, Shielded, Normally Open Output, Micro QD Connection
Our Bulletin 872C WorldProx™ Tubular General Purpose Inductive Proximity Sensors are the perfect all-purpose answer for less aggressive yet still demanding applications. Economical, easy to use, reliable and flexible, these general purpose sensors come in a wide range of sizes, output configurations and connection options.
Also known as: 662468277846, 872C-DH8NP18-D4

Specifications

Type: WorldProx, Inductive, Proximity Sensor
Diameter: 18 mm
Amps: 0.200
Material: Brass
Range: 5 mm
Volts DC Range: 10 - 30
Type: WorldProx, Inductive, Proximity Sensor
Amps: 0.200
Range: 5 mm
Diameter: 18 mm
Material: Brass
Volts DC Range: 10 - 30

Customer Reviews

No reviews for this product
(0)