
54 Watt T5 High Output Fluorescent Bulb
Item #: 322144
Cat #: F54T5/865/HO/ALTO-40PK
UPC: 046677147457
Documents & Guides
Fluorescent, High Output Lamp, 54W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 4650, CRI: 82, Color Temp: 6500K. Length: 46 in. *Philips Part # 14745-4* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Sign In or Register to view pricing and more.
Overview
Fluorescent, High Output Lamp, 54W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 4650, CRI: 82, Color Temp: 6500K. Length: 46 in. *Philips Part # 14745-4* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Philips T5 HO lamps are environmentally-responsible, ultra-slim and have extraordinary light output and longer life.
Also known as: 046677147457, F54T5/865/HO/ALTO-40PK
Specifications
Color Temperature: | 6500 (Daylight) |
Color Rendering Index (CRI): | 82 |
Wattage: | 54 |
Length: | 4 ft, 48 in |
Lumens: | 4650 |
Light Technology: | Fluorescent |
Base: | Miniature Bi-Pin (G5) |
Color Temperature: | 6500 (Daylight) |
Wattage: | 54 |
Lumens: | 4650 |
Base: | Miniature Bi-Pin (G5) |
Color Rendering Index (CRI): | 82 |
Length: | 4 ft, 48 in |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)