P&S 1594-PC2A 15A PORT GFCI 2 AUTO

Item #: 321575

Cat #: 1594-PC2A

UPC: 785007263855

Sign In or Register to view pricing and more.
Documents & Guides
PAS 1594-PC2A 15A PORT GFCI 2

Overview

PAS 1594-PC2A 15A PORT GFCI 2
Also known as: 785007263855, 1594-PC2A

Specifications

Color: Black
Amps: 15
Material: Thermoplastic
Color: Black
Material: Thermoplastic
Amps: 15

Customer Reviews

No reviews for this product
(0)