42W TRIPLE LAMP PL

Item #: 321571

Cat #: 32442T

UPC: 762148324423

Sign In or Register to view pricing and more.
TCPI 32442T 42W TRIPLE LAMP PL

Overview

TCPI 32442T 42W TRIPLE LAMP PL
Also known as: 762148324423, 32442T

Specifications

Wattage: 42
Color Rendering Index (CRI): 82
Shape: PL-T (Triple Tube)
Color: White
Lumens: 2730
Color Temperature: 2700 (Warm White)
Wattage: 42
Shape: PL-T (Triple Tube)
Lumens: 2730
Color Rendering Index (CRI): 82
Color: White
Color Temperature: 2700 (Warm White)

Customer Reviews

No reviews for this product
(0)